Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB2314198

MPN #: US040288

Grosfillex® Outdoor 20" x 20" Low Table - Aluminum - Volcanic Black - Sunset Series

Product Description
• Featuring an open slat design
• UV resistant
• Easy assembly and maintenance The Sunset Low Table pulls together all of the deep seating products. It is simple yet elegant.

Features
  • Made of lacquered aluminum for years of worry-free use
  • Colors match the Sunset Chaise, Chair, Barstool and Conversational Deep Seating frames
  • Open slat tabletop
  • Easy assembly required
PRICE
$209.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height14-1/2 in
Weight Capacity100 lbs
Weight7 lbs

Product Details

Assembly RequiredYes
TypeAccent Table
Frame Color FamilyBlack
ColorBlack
Table Top Color FamilyBlack
StyleModern
MaterialAluminum
Package Quantity1
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberUS040288
CollectionSunset
ShapeSquare
Top MaterialAluminum
BrandGrosfillex

Warranty

Warranty1 Year yr