Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603605F

Global Industrial™ Outdoor Bottle Filler & Fountain w/ Pet Station & Filter, Rotocast Granite

Product Description
✓ Includes a ready-to-use PFAS and microplastic filter, mounting kit, & hardware
✓ Vandal-resistant bubblers & activation buttons
✓ Simple push-button activation

Provide visitors with clean, odorless, and great-tasting water with the Global Industrial™ Outdoor Bottle Filler & Fountain with Pet Station and Filter. Made from durable Rotocast granite, this fountain is ideal for outdoor recreational areas, parks, and commercial living spaces. Designed to withstand the blazing sun, wet weather, and general wear over time, the fountain is equipped with vandal-resistant bubblers and hood guards to prevent contamination and tampering. ADA compliant. Limited 1-Year Warranty.

  • 3,600-gallon capacity PFAS and microplastic water filter to meet all your filtration requirements – total PFAS filtration (PFOA+PFOS, PFNA, PFHxS & PFHpA reduction) along with NSF/ANSI 42, 53, & 401 compliance
  • No electrical power required
  • Attractive granite finish complements outdoor environments
  • Anti-theft screws secure the access compartments
  • Rated for inlet water pressure of 20-105 PSI

  • Installation Requirement: Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334
    PRICE
    $3,599.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width43-3/4 in
    Depth24-1/2 in
    Height60-1/4 in
    Drain Size1-1/2 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    Bottle Filling ActivationPush Button
    Pet Stations1
    ColorTan
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations4
    MaterialHigh Density Polyethylene
    Standard Bubbler Stations2
    Manufacturers Part Number603605F
    FilterYes
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr

    Compliance & Certifications

    ADA CompliantYes