Flash Furniture Outdoor Folding Patio Sling Chairs, Black, 2/Pack
|
Questions & Answers (0)
Product Description
Lounge poolside or under a gazebo on this folding sling chair to be used on its own or with a patio dining table. These patio dining chairs are very comfortable in a textilene upholstery that is breathable to keep you cool during the hot summer months. Weather resistant powder coated frames are durable and are for year-round use.
When you have outdoor sporting events you can use this portable folding chair that folds compactly and is lightweight to tote around effortlessly. Ensure that you always have a seat by taking with you to the community pool. Purchase several of these outdoor chairs for gatherings and parties.
This set of 2 folding patio chairs can be used on the go or anywhere in or outside of the home. These chairs come ready for use to enjoy upon arrival. Pair with our glass patio table to complete your outdoor patio dining set.
When you have outdoor sporting events you can use this portable folding chair that folds compactly and is lightweight to tote around effortlessly. Ensure that you always have a seat by taking with you to the community pool. Purchase several of these outdoor chairs for gatherings and parties.
This set of 2 folding patio chairs can be used on the go or anywhere in or outside of the home. These chairs come ready for use to enjoy upon arrival. Pair with our glass patio table to complete your outdoor patio dining set.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Depth | 22-1/2 in |
| Height | 37-1/2 in |
| Weight Capacity | 352 lbs |
| Weight | 12 lbs |
| Seat Width | 17-1/2 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 17-1/2 in |
Product Details
| Assembly Required | No |
| Type | Folding Chair |
| Frame Color Family | Black |
| Style | Modern |
| Stackable | No |
| Seat Color Family | Black |
| Package Quantity | 2 |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | 2-TLH-SC-044-B-GG |
| Back Style | Solid Back |
| Seat Material | Textilene |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years |