Hoses, Wands, & Reels
Availability
Brand
Length
Height
Type
Color
Price
Related Products
Engineered to surpass expectations, the 90039 AAA Triplex Pump is highly efficient and minimizes engine load while delivering top performance. This easy-to-install pump replacement kit is for gas pressure washers* with a horizontal engine and a 1? diameter shaft, such as the Honda GX270. This pump can produce up to 4000 PSI at 3.5 GPM. The 90039 is designed with dual oversized ball bearings to reduce friction and allow for long-lasting performance in the toughest cleaning environments. The 90039 features a stainless steel integrated unloader featuring our easy-start system.*Check ...
SIMPSON's MorFlex technology is designed to be highly flexible and kink resistant. Our MorFlex series hose has a polyurethane outer jacket that non-marring and abrasion-resistant for improved durability; the 4-inch bend protectors on each end of the hose help extend the life of the hose. MorFlex is a cold water hose that is equipped with industry standard M22 threaded connections with a dual o-ring design to fit most gas and electric pressure washers up to 3700 PSI.
The HydroJet Pressure Washers by Veloci Performance Products™ is 100% assembled and tested here in the USA. We take great pride in testing 100% of our machines before they go out our doors. Using a variety of motors, pumps and accessories we are able to achieve a wide range of assemblies. For those requiring the highest quality or the lowest cost, we have different solutions for you. Features: Honda GX390 Motor HydroJet Pump Aluminum Wheeled Cart MTM Hydro BRV unloader 4.0GPM 4,000PSI
HOT-2-GO 360° Pivoting Stainless Steel Pressure Washer Hose Reel 150' Capacity Need a pivoting hose reel? This stainless pivoting hose reel has a capacity of 150' x 3/8", 5000psi, 400° and is designed to mount on tubing with the enclosed clamp, or can be mounted on a wall. The reel has a friction brake for adjusting the drag depending on your job. It will pivot a full 360 degrees or you can slide the pin to lock the rotation where needed. A rustproof, chip proof, stainless steel hose reel for about the same cost as a painted one. These reels are built to stand up to years of use ...
This true non-marking hose now features a thicker inner wall to prevent gashes and ruptures and is great for any pressure washing application. Kobrajet is manufactured out of high quality components and assembled in the U.S using 'Bite the Wire' technology when installing the 3/8" rigid and swivel fittings. This technique guarantees that your hose ends will stay in place and will not rupture or blow off during pressure spikes. These advanced fittings also have a longer life with superior resistance to corrosion due to the salt spray test which yielded results of 125 hours before corrosion ...