MTM Hydro's Gutter Cleaning Attachment with 1/4" Quick Coupler and 1/4" Quick Coupler Plug makes cleaning gutters easy. Simply attach the curved wand to any existing wand and let the gutter attachment do the rest. Comes with attached coupler and plug for easy installation
MTM Hydro Gutter Cleaning Attachment
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
Product Details
| Max Gallons per Minute | PSI Dependent gal/min |
| Style | Gutter Cleaner |
| Type | Nozzle |
| Material | Steel/Plastic/Rubber |
| Color | Silver / Brass |
| Manufacturers Part Number | 22.0334 |
| Max Temperature | 300°F °F |
| Cable/Cord/Hose Included | No |
| Max PSI | 4100 psi |
| Number of Spray Nozzles | 1 |
| Brand | MTM Hydro |