Gazebos, Pavilions, & Pergolas
Most Relevant
Designed to provide shelter from sun or rain or to enhance the aesthetic appeal of outdoor gathering space, Gazebos, Pavilions & Pergolas add a functional and decorative touch to a variety of outdoor locations, including parks, apartment complex common areas, businesses, and homes. To stand up against the elements, they are constructed from durable materials like aluminum, recycled plastic, or galvanized steel, and come in assorted colors to suit a wide range of décor preferences.
Filters
Type
Material
Length
Width
Peak Height
Color

Gazebos
| Compare | Image | Material | Frame Material | Color | Length | Width | Peak Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | Galvanized Steel | Galvanized Steel | Silver | 16 ft | 16 ft | 15 ft | Behlen Country | T9FB3218148 | $7,999.00 | ||
![]() | Polycarbonate | Aluminum | Gray | 14 ft | 14 ft | 9 ft 9 in | Palram - Canopia | T9FB3234883 | $4,949.00 | ||
![]() | Polycarbonate | Aluminum | Gray | 20 ft 1 in | 13 ft 11 in | 9 ft 9 in | Palram - Canopia | T9FB3234888 | $6,869.00 | ||
![]() | Polycarbonate | Aluminum | Gray | 9 ft 8 in | 9 ft 9 in | 8 ft 11 in | Palram - Canopia | T9FB1651384 | $2,149.00 | ||
![]() | Polycarbonate | Aluminum | Gray | 11 ft 9 in | 11 ft 9 in | 9 ft 4 in | Palram - Canopia | T9FB1651385 | $2,749.00 | ||
![]() | Polycarbonate | Aluminum | Gray | 16 ft | 13 ft 11 in | 9 ft 9 in | Palram - Canopia | T9FB3234887 | $5,615.00 | ||
![]() | Polycarbonate | Aluminum | Dark Gray | 9 ft 9 in | 13 ft | 8 ft 3 in | Hanover | T9FB2336888 | $2,165.00 | ||
![]() | Polycarbonate | Aluminum | Dark Gray | 9 ft 9 in | 13 ft | 8 ft 3 in | Hanover | T9FB2336886 | $2,415.00 |










