Storage Tents
Height
Length
Width
Frame Material
Free Shipping
Special Price
For Use With
Brand
Material
Type
Size
Capacity
Color
Price
Related Products
No Butts Open Front Smoking Shelter SR1586-F-BLK - Freestanding - 7'W x 7'D x 7'11"H Aluminum Composite Roof Super Strong 4-Sided Smoking Shelter – Tough, yet light black steel frame with aluminum curved roof and clear side panels. Easy to assemble, simply bolt together. Creates a designated freestanding smoking area for your premises. The outdoor smoking shelters comply with Smoking Ban Legislation. Mild Steel frame - tube size 1-1/2" x 1-1/2" x 3/32" - Tube is shot blasted, zinc coated and proxy/polyester powdered coated. Surface coatings provide greater durability. Roof is supported by ...
Smoking shelters help control designated smoking areas while keeping smoking workers and personnel undercover. Smokers shelters help keep companies and businesses compliant with smoking demands and protected from second-hand smoke claims. These smoking huts are made with aluminum framing and clear, break resistant acrylic side panels. Framing features black powder coat finish. Framing and stainless steel feet resist corrosion and rust. UV protected fiberglass roof provides 6'6" of headroom. Open front panel on right side for easy shelter access. 98" overall height. Back to Wall Shelters ...
More Steel, More Stability, Instant RoundTop® Garage. The 12' x 24' x 8' RoundTop ® Shelter delivers all weather protection for vehicles or bulk storage items. Every frame is built with high grade steel that goes through a 13 step Rhino Shield Surface Prep process. Heavy duty 1-5/8" diameter steel frame is bonded with Dupont™ thermoset baked on powder coat finish that prevents chipping, peeling, rust and corrosion. Triple-layer polyethylene rip stop weave fabric cover is hot air fused at the seams and 100% waterproof .
Super Strong 4-Sided Smoking Shelter – Tough, yet light black steel frame with clear curved roof and clear side panels. Easy to assemble, simply bolt together. Creates a designated freestanding smoking area for your premises. The outdoor smoking shelters comply with Smoking Ban Legislation. Mild Steel frame - tube size 1-1/2" x 1-1/2" x 3/32" - Tube is shot blasted, zinc coated and proxy/polyester powdered coated. Surface coatings provide greater durability. Roof is supported by curved mild steel beams. 5/8" cellular multiwall polycarbonate. Strong and durable with high impact resistance ...
Super Strong Open Front Smoking Shelter – Tough, yet light black steel frame with clear curved roof and clear side panels. Easy to assemble, simply bolt together. Creates a designated freestanding smoking area for your premises. The outdoor smoking shelters comply with Smoking Ban Legislation. Mild Steel frame - tube size 1-1/2" x 1-1/2" x 3/32" - Tube is shot blasted, zinc coated and proxy/polyester powdered coated. Surface coatings provide greater durability. Roof is supported by curved mild steel beams. 5/8" cellular multiwall polycarbonate. Strong and durable with high impact ...