- Low Profile - The 7" cylinder ceiling flush mount offers effortless and modest lighting to indoor spaces. The minimal spotlight is a low-profile fixture that easily blends or enhances existing fixtures. This distinctive design allows lighting at its center that pours out vertically through the open end
- Geometric Design - The minimal downlight is a modern-day lighting mainstay that's low profile and yet stylish. The simplistic fixture has a geometric design that will provide sufficient lighting. Ideal for placement in areas like hallways, bedrooms, and living rooms
- Bulbs: Each downlight requires 1 E26 bulb. Try a Sunlite® 80597 3000K LED bulb for everyday tasks or in areas like kitchens, bathrooms, and powder rooms. For a relaxed and calm setting, pair the fixture with a warm white color temperature like the Sunlite® 88379 LED Bulb 2700K. Pairing the fixture with a Sunlite® 80598 5000k LED Bulb would be great for retail spaces, this would allow more lighting to showcase merchandise
- Durability - The low-maintenance flush mount sports a solid steel construction, so it is built to last. With its recessed lighting and strong housing, this allows a greater degree of durability within its application space. Mount it in different areas in your home for the desired look
- ETL Listed & Easy Installation - Damp located rated, which is great for many applications. Perfect for covered porches, garages, basements, and many more! Designed to be installed directly to a standard junction box on any ceiling. Hardware and instructions for mounting on any standard junction box included
Sunlite® Modern Outdoor Cylinder Flush Mount Light Fixture, E26 Medium Base, 60W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 7 in |
Product Details
| Type | Outdoor Light Fixture |
| Lamp Included | No |
| Color Temperature | 2700, 3000, 5000 K |
| Color | Black |
| Number of Lights | 1 |
| Mounting Location | Surface |
| Wattage | 60 W |
| Voltage | 120 V |
| Material | Steel |
| Description | Modern Outdoor Cylinder Flush Mount Light Fixture |
| Package Quantity | 1 |
| Manufacturers Part Number | 90161-SU |
| Bulb Type | Medium Base |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | ETL Listed |