Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603602

Global Industrial™ Outdoor Bottle Filling Station, Rotocast Granite Finish

Product Description
✓ Simplified push button activation.
✓ Vandal-resistant spout and activation button.
✓ Durable Rotocast construction with granite finish.

For hydration that's quick and hassle-free, the Global Industrial™ Outdoor Bottle Filling Station in rotocast granite finish ticks all the right boxes. Designed to dispense water with a simple push of a button, this bottle filling station adds a convenient, hygienic, and eco-friendly solution to outdoor recreation centers, campuses, and more. Plus, no electrical power is required, keeping maintenance to a minimum. Anchor kit is included.

  • Rotocast granite is strong and durable yet lighter to handle than traditional stone units.
  • Attractive granite finish blends well outdoors.
  • Anti-theft screws secure components together.
  • Quick refilling with laminar flow spout provides minimal splash.
  • Fountain is rated for inlet water pressure of 20-105 PSI.
  • ADA compliant.
  • PRICE
    $1,799.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12-1/2 in
    Depth12-1/2 in
    Height60-1/4 in
    Weight36 lbs
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    ColorTan
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations1
    MaterialHigh Density Polyethylene
    Manufacturers Part Number603602
    FilterNo
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr

    Compliance & Certifications

    ADA CompliantYes