Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB354311

MPN #: 105216

Small Animal Hut 10'W x 6'5"H x 12'2"L

Product Description
Small Animal Hut 10'W x 6'5H x 12'2L

Convenient, rugged and mobile, Small Animal Huts let you raise healthy calves, pigs, poultry, pets and other small animals. Indestructible PolyMax cover is chewproof and kickproof, making these huts ideal for goats. Roomy hut promotes good health, high weight gain and low veterinary costs. Frame is manufactured from our Allied Gatorshield 16 gauge, 1.5 square galvanized tubing with a 1.75 coupler joining rafters at the peak. PolyMax corrugated plastic cover is 1/8 thick and stands up to harsh conditions. Kickproof and chewproof, the 100% high-density polyethylene cover will not rust, fade or chip. Huts offer a safe and stable environment that is extremely durable, impact resistant, maintenance free and easy to clean.1/4 thick end panel has top opening, allowing for better ventilation, yet keeps out rain and snow. All necessary hardware is included. Easy to assemble and convenient to move if needed. To provide secure and stable holding power, Model B381147 recommended.

PRICE
$3,909.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length146 in
Width120 in
Height77 in
Weight662 lbs

Product Details

Assembly RequiredYes
TypeAnimal Shelter
ColorWhite
Canopy StyleRear Top Opening
StyleRound
Country of OriginUnited States
Capacity781 ft³
Material1-1/2" OD Steel Pipe
Package Quantity1
Manufacturers Part Number105216
Outdoor Structure MaterialPolyMax
BrandClearSpan