Safco® Over the Panel Double Hook, Black
Write a Review
|
Questions & Answers (0)
Product Description
With rounded knobs to protect fabrics, these plastic coat hooks keep your garments looking clean and wrinkle free. Several options to choose from to suit all your needs. The double hooks provide a place for your coat as well as your purse, hat or umbrella. Mounting hardware is included and concealed within the hook. Fits panels from 1-1/2" up to 3-1/4" and doors up to 1-3/4"
PRICE
$68.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 6-1/2 in |
| Height | 7-3/4 in |
| Weight Capacity | 10 per Hook lbs |
Product Details
| Assembly Required | Yes |
| Type | Garment Hook |
| Color | Black |
| Style | With Hooks |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Over the Panel Coat Hook |
| Manufacturers Part Number | 4225BL |
| Brand | Safco |