These solid steel constructed lifters contain tapered forks to allow easy access under pallets. Main support contains handles to allow personnel to position the unit. Large square head serves as a counterweight to keep the unit level without a load. Meets ASME B30.20 Standard 1993. Painted finish.
Overhead Crane & Hoist Pallet Lifter HDP-2-48
|
Questions & Answers (0)
Product Description
PRICE
$2,469.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59-1/2 in |
| Width | 25-1/2 in |
| Height | 61-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 486 lbs |
| Fork Opening | 2 x 2 in |
| Bail (W x H) | 3 x 5 in |
| Fork Length | 48 in |
Product Details
| Manufacturers Part Number | HDP-2-48 |
| Brand | Vestil |