Features:
- 100% Recyclable.
- Offers durability, temperature control, and the box adds additional preprinted handling instructions.
- These boxes are ideal for overnight shipments.
Model # :WBB3203378
MPN #: INS211414
Weights & Dimensions
| Length | 20-3/4 in |
| Width | 13-3/4 in |
| Height | 14 in |
| Inside Length | 20-3/4 in |
| Inside Width | 13-3/4 in |
| Inside Height | 14 in |
Product Details
| Type | Overnite Insulated Shipper |
| Material | Foam |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | INS211414 |
| Recyclable | Yes |