Bishamon® Oversized Rectangular Rotating Platform For EZ Loader, 48"L x 48"W
Write a Review
|
Questions & Answers (0)
Product Description
Oversized Rectangular Platform (48" x 48") - Optional larger rectangular top designed to provide increased surface area for handling oversized or non-standard loads. The expanded platform enhances stability, support, and overall load balance during lifting and positioning. Ideal for applications requiring additional workspace, improved weight distribution, and flexible material handling.
PRICE
$1,679.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 |
| Height | 2 in |
| Weight | 140 lbs |
Product Details
| Type | Solid Cover |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | EZ-4848 |
| For Use With | Bishamon® EZ Loader |
| Brand | Bishamon |