Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversey

Model # :WBB3167598

MPN #: 5546264

Diversey™ Crew® Non-Acid Bowl & Bathroom Disinfectant Cleaner, 2.5 L Bottle, 2/Case

Product Description
Powerful and effective disinfectant against common bathroom bacteria. Kills potent microorganisms. Also can be used to safely clean and disinfect other general hard surfaces, such as metal surfaces, without damage. A non-acid formula that cleans, disinfects and deodorizes a variety of hard, nonporous bathroom surfaces in one step. Also can be used to safely clean and disinfect other general hard surfaces, such as metal surfaces, without damage. Economical, concentrated formula with dilution rate of one ounce per gallon

Features:
  • Concentrated formula dilutes at 1 oz. per gallon delivering cleaning performance for just pennies per diluted gallon
  • Formula provides broad spectrum efficacy against common bathroom microorganisms such as HIV-1, Staphylococcus aureus, Salmonella enterica, E. coli, Trichophyton mentagrophytes and other microorganisms
  • 10 minute contact time
  • Clear blue in color with a pleasant floral scent
  • Dispensing System Case Yield(Gallons): 170
  • Ph Concentrate: 12.6
Application Instructions:
  • Suitable for use on chrome, brass or other polished metal surfaces
  • Use on hard, nonporous surface areas of toilet areas, behind & under sinks and counters, garbage cans and garbage storage areas, and other places where bacterial growth can cause malodors
  • Can be used with a mop and bucket, trigger sprayer, sponge, or by soaking
Certifications:
  • EPA


PRICE
$149.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight12.4 lbs
Size2.5 liter

Product Details

TypeBathroom Cleaner
ColorBlue
For Use WithToilet Bowl, Bathrooms
ScentFloral
Applicable MaterialsCeramic, Enamel, Fiberglass, Metal, Plastic, Vinyl
Size Type2.5 L Bottle
Package Quantity2 Bottles
DescriptionNon-Acid Bowl & Bathroom Disinfectant Cleaner
Manufacturers Part Number5546264
Dilution Ratio3:08
BrandDiversey