Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642166

MPN #: SDL150

Extech SDL150 Dissolved Oxygen Meter/Datalogger Hardwired (No Connector Included), Wide-Band

Product Description
Extech SDL150 Dissolved Oxygen Meter/Datalogger Hardwired (No Connector Included), Wide-Band

Dissolved oxygen meter and datalogger stored readings on an SD card in excel format. This allows for easy PC transfer and analysis.

Complete with:
  • 6 x AA batteries
  • SD card
  • Probe
  • Two spare replacement membranes
  • Electrolyte
  • Hard carrying
PRICE
$935.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSDL150
Package IncludesSdl150, 6X AA Batteries, Sd Card, Probe, 2X Replacement Membranes, Electrolyte
DescriptionDissolved Oxygen Meter/Datalogger
BrandExtech
Sensor TypeWide-Band