Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642218

MPN #: TP400

Extech TP400 High Temperature Type K Pipe Clamp, Plastic, Type K, 1.5"L

Product Description
Extech TP400 High Temperature Type K Pipe Clamp, Plastic, Type K, 1.5"L

High temperature k-type pipe clamp temperature probe for hands-free superheat/sub-cooling temperature measurement without the use of tape or VELCRO®Brand. Spring-loaded jaw for secure grip on pipes from 0.25 In. (6.35 mm) up to 1.5 In. (38 mm) diameter. For use with any thermometer or MultiMeter with a type K thermocouple input. Measurement range: -4 to 450°F (-20 to 232°C).

Complete with:
  • 36 In. cable
  • Type K connector


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$129.95

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Probe Length1.5 in

Product Details

Manufacturers Part NumberTP400
Package Quantity1
DescriptionHigh Temperature Type K Pipe Clamp
BrandExtech