OZ Lifting Industrial Chain Hoist, 5 Ton Capacity 50' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Industrial Chain Hoist designed for a 5 T capacity delivers robust performance with its all-steel construction and grade 80 zinc-plated load chain. It includes fully enclosed gearing for smooth operation with minimal lifting effort. The Weston-style brake system with a twin pawl design ensures both safety and efficiency. Finished with a long-lasting powder coat and provided with a free spare set of latches, this hoist is built to perform reliably in heavy-duty industrial applications.
PRICE
$1,449.00
This product will be restocked by Oct 16, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 in |
| Width | 10-3/16 in |
| Height | 26-13/16 in |
| Weight Capacity | 10000 lbs |
| Hook Opening | 2-5/8 in |
| Load Chain Diameter | 10 x 30 mm |
| Head Room | 26-13/16 in |
| Lift | 50 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 192 ft |
| Effort to Move Max Weight Capacity | 88 lbs |
Product Details
| Assembly Required | No |
| Type | Industrial Chain Hoist |
| Color | Gray |
| Series | Industrial |
| Material | Carbon Steel |
| Chain Falls | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZIND050-50CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |