OZ Lifting Single Position Locking Collar Kit For 2-TP Series Base
Write a Review
|
Questions & Answers (0)
Product Description
Enhance the stability of your 2-TP series base with this locking collar kit, designed to keep the crane secure and prevent accidental rotation during use.
PRICE
$439.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | Yes |
| Type | Davit Crane Accessory |
| Material | Aluminum, Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | OZ100023 |
| Brand | OZ Lifting Products |