Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3787012

MPN #: OZPED2-TPSS

OZ Lifting Products Stainless Steel Pedestal Base For OZTP500DAV Davit Crane

Product Description
Upgrade your Tele-Pro® 500 davit crane system with the OZPED2-TPSS pedestal base, offering a secure, corrosion-resistant mounting point. Constructed from 304 stainless steel, it performs reliably in water treatment, chemical, and pharmaceutical facilities while allowing flexible placement and tool-free assembly.

Features:
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Allows user to mount their OZ Lifting Products davit crane in a variety of areas
  • Completes a full stainless steel davit system for corrosive environments
  • Includes mounting template for easy install


PRICE
$919.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight28 lbs

Product Details

Assembly RequiredYes
TypePedestal Base for OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZPED2-TPSS
BrandOZ Lifting Products

Warranty

Warranty2 yr