Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
OZ Lifting Products

Model # :WBB3787018

MPN #: OZSOC1-SS

OZ Lifting Products Stainless Steel Socket Base For OZ1200DAV Davit Crane

Product Description
The OZSOC1-SS provides a durable, stainless steel mounting point for your CompOZite® Davit Crane. Engineered from 304 stainless steel, it withstands corrosive and wet environments while giving your crane stable, secure support. Quick assembly and compatibility with standard davit cranes make it ideal for demanding industries such as chemical processing, water treatment, aerospace, and electronics manufacturing.

Features:
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Tool-free mast insertion for easy setup
  • Allows user to mount their OZ Lifting Products davit crane in a variety of areas
  • Completes your davit system for corrosive environments
  • Includes mounting template for easy install


PRICE
$919.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight35 lbs

Product Details

Assembly RequiredYes
TypeSocket Base for OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZSOC1-SS
BrandOZ Lifting Products

Warranty

Warranty2 yr