Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3787007

MPN #: OZSOC2-TPSS

OZ Lifting Products Stainless Steel Socket Base For OZTP500DAV Davit Crane

Product Description
The OZSOC2-TPSS stainless steel socket base provides a secure and corrosion-resistant mounting point for Tele-Pro® 500 davit cranes. Made entirely from 304 stainless steel with an electropolished finish, this base is engineered for harsh environments, including wastewater, chemical processing, pharmaceuticals, aerospace, and mining applications. Its tool-free mast insertion allows for fast installation and flexible placement on your worksite, completing a full stainless steel davit system designed for reliability in harsh conditions.

Features:
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Allows user to mount their OZ lifting Products davit crane in a variety of areas
  • Completes a full stainless steel davit system for corrosive environments
  • Includes mounting template for easy install


PRICE
$769.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight24 lbs

Product Details

Assembly RequiredYes
TypeSocket Base for OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZSOC2-TPSS
BrandOZ Lifting Products

Warranty

Warranty2 yr