OZ Lifting Socket Base For 1000 lb. Steel Davit
Write a Review
|
Questions & Answers (0)
Product Description
OZ Lifting Socket Base For 1000 lb. Steel DavitSocket Base for use with Davit 1000 (OZ1000DAV) Zinc plated finish for increased durability.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 22 lbs |
| Base Diameter Or Dimension | 11-1/2 x 11-1/2 in |
Product Details
| Assembly Required | Unassembled |
| Type | Socket Base for OZ1000 Davit Crane |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | OZSOC2 |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |