OZ Lifting Stainless Steel Chain Hoist, 1 Ton Capacity 50' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Stainless Steel Chain Hoist offering a 1 T capacity is built from Type 304 stainless steel for superior durability in harsh, corrosive environments. It provides smooth, easy lifting with minimal effort and is equipped with fully enclosed gearing and weather-proof brakes for consistent, long-term performance. Ideal for demanding applications, this hoist combines resilience with reliability. 304 Stainless Steel
PRICE
$2,685.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-15/16 in |
| Width | 6-3/4 in |
| Height | 14-13/16 in |
| Weight Capacity | 2000 lbs |
| Hook Opening | 1 in |
| Load Chain Diameter | 7 x 21 mm |
| Head Room | 14-13/16 in |
| Lift | 50 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 46.9 ft |
| Effort to Move Max Weight Capacity | 67 lbs |
Product Details
| Assembly Required | No |
| Type | Stainless Steel Chain Hoist |
| Color | Silver |
| Series | Stainless |
| Material | Stainless Steel |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS010-50CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |