Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3786985

MPN #: OZEXT1-TPSS

OZ Lifting Products Stainless Steel Mast Extension For OZSS1500DAV Davit Crane

Product Description
This stainless steel davit crane Mast Extension seamlessly increases the height of your Stainless 1500 Davit Crane by 24 inches, giving you extra reach for challenging lifts. Constructed entirely from 304 stainless steel, this extension integrates directly with your existing crane for stable, safe operation in wastewater, chemical, aerospace, and other corrosive environments.

Features:
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Quick connect – no tools required for assembly


PRICE
$1,719.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Weight42 lbs

Product Details

Assembly RequiredYes
TypeMast Extension For OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZEXT1-TPSS
BrandOZ Lifting Products

Warranty

Warranty2 yr