OZ Lifting Products Stainless Steel Backing Plate For OZWALL2-SS
Write a Review
|
Questions & Answers (0)
Product Description
The BACK2-SS stainless steel backing plate reinforces Series 2 wall mount bases, providing added stability for your Stainless Davit Crane. Crafted from 304 stainless steel with an electropolished finish, this plate is perfect for corrosive and wet environments such as chemical processing, wastewater, pharmaceuticals, and aerospace applications. Adds reinforcement for secure mounting. It completes a full stainless steel davit system, ensuring secure and safe crane operation.
PRICE
$285.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 850 lbs |
| Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Type | Backing Plate For OZ Davit Crane |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | OZBACK2-SS |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |