Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Climax Metal

Model # :WBB984972

MPN #: C192E-175

Climax Metal, 1.75" Dia. Locking Assembly C192 Series, C192E-175, Steel, M6 X 20

Product Description
Drop-in replacement for commonly used hex nut keyless bushings. Simple installation using annular M6 Socket Head Cap Screws. No axial movement of mounted component during installation.

PRICE
$205.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension L21.921 in
Locking Screw SizeM6 X 20
Shaft Length1-3/4 in
Dimension L32.157 in
Diagram Dimension D1.75 in
MT9,577 lbs
Dimension L1.409 in
Fax (Lbs.F)10,943 lbs
Dimension D2.625 in
Locking Screws MA150 lb-ft
Dimension D12.874 in

Product Details

PH (PSI)5,249 psi
SeriesC192
Number of Locking Screws8
PS7,875 psi
DN2.952
MaterialClimax Metal
Manufacturers Part NumberC192E-175
BrandClimax Metal