Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB984854

MPN #: C192E-125

Climax Metal, 1.25" Dia. Locking Assembly C192 Series, C192E-125, Steel, M6 X 20

Product Description
Drop-in replacement for commonly used hex nut keyless bushings. Simple installation using annular M6 Socket Head Cap Screws. No axial movement of mounted component during installation.

PRICE
$99.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension L21.236 in
Locking Screw SizeM6 X 20
Dimension L31.472 in
Shaft Length1-1/4 in
Diagram Dimension D1.25 in
MT5,133 lbs
Dimension L0.764 in
Fax (Lbs.F)8,207 lbs
Dimension D2 in
Locking Screws MA150 lb-ft
Dimension D12.244 in

Product Details

PH (PSI)8,708 psi
SeriesC192
Number of Locking Screws6
PS13,933 psi
DN2.433
MaterialClimax Metal
Manufacturers Part NumberC192E-125
BrandClimax Metal