Brother® P-Touch® Easy, Portable Label Maker, PTH110, 3 Fonts, White & Gray
Write a Review
|
Questions & Answers (0)
Product Description
Portable label maker is great for home, home office and on-the-go use. Features a QWERTY keyboard, convenient one-touch keys and an easy-view display to preview your labels before printing. Easily personalize your labels with three fonts, 14 frames, and over 250 symbols. Also organize your wires and cables with the useful cable labeling feature. Creates labels with one or two lines of text. Built-in memory stores up to 15 labels for fast reprinting. Uses durable, laminated easy-peel "TZe" tape up to 12mm (~1/2") wide. Powered by six AAA batteries or optional AC adapter (each sold separately). Includes 12mm starter tape.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 6-1/8 in |
| Height | 2-1/2 in |
| Tape Size | 12mm |
| Label Size | 12mm in |
Product Details
| Memory | 15 Labels |
| Type | Handheld Label Maker |
| Tape Type | TZE |
| Color | White |
| Batteries Included | No |
| Power Source | 6 AAA Batteries; AC Adapter |
| Keyboard Type | QWERTY |
| Display Screen | Graphical |
| Description | P-Touch® Easy, Portable Label Maker |
| Number of Fonts | 3 |
| Manufacturers Part Number | PTH110 |
| Number of Lines | 2 |
| AC Adapter Included | No |
| Brand | Brother |