Includes
- LabelManager 210D Label Printer
- Carrying case
- AC adapter
- Two tapes
- Batteries
Weights & Dimensions
| Width | 6 in |
| Depth | 2-1/2 in |
| Height | 6-1/2 in |
| Number of Font Sizes | 6 |
| Label Size | 0.25, 0.38, 0.5 in |
Product Details
| Type | Electronic Label Maker |
| Color | Black |
| Printing Speed | 12 mm/sec |
| Batteries Included | Yes |
| Power Source | 6AA Batteries, AC Adapter |
| Display Screen | 13 Character Display |
| Description | Thermal Transfer Printer |
| Operating System Compatibility | PC |
| Number of Fonts | 7 |
| Manufacturers Part Number | 1738976 |
| Number of Lines | 1 |
| AC Adapter Included | Yes |
| Brand | DYMO |