Trailer Crane Bumper, Half Oval, 8Wx5-9/16H, Black
Write a Review
|
Questions & Answers (0)
Product Description
This Trailer & Crane Bumper is manufactured from fiber reinforced prime rubber containing nylon and polyester. All models have pre-drilled, countersunk mounting holes for easy installation. Bolt hole diameter is 3/4". Order installation hardware separately. The bumper is immune to most weather conditions while still being economical. The unique design and construction achieve high impact resistance and a long life.
PRICE
$42.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 5-9/16 in |
| Weight | 6 lbs |
| Projection | 3-1/2 in |
| Face Width | 8 in |
| Bolt Spacing | 3"W, 5-1/2"H |
| Mounting Hole Diameter | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Trailer Crane Bumper |
| Color | Black |
| Number of Mounting Holes | 4 |
| Configuration | Standard |
| Hole Spacing Horizontal | 3 in |
| Material | Reinforced Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | TB-90 |
| Mounting Style | Bolt On |
| Shape | Half Oval |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |