x

Take 15% off your entire order!

Offer applied at checkout

P100CP-1C Encapsulated Pressure Switches

P100CP-1C Encapsulated Pressure Switches

Item #: WBB476409

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

P100CP-1C Encapsulated Pressure Switches

P100 Series switches are encapsulated, nonadjustable, SPST, direct-mount switches for use with noncorrosive refrigerants. The switches are available with automatic reset in both open low and open high configurations and manual reset with open high action.

Features:
  • compact size and light weight allow for direct mounting
  • trip-free manual reset (manual reset models).contacts cannot be overridden by continued depression of the reset button
  • use with all non-corrosive refrigerants
  • encapsulated switch, dust tight
  • 1/4 in. female flare fitting with built-in Schrader type depressor is standard
  • electrical connections are made to 48 in. leads

  • BRAND Johnson Controls
  • CLOSE SETTING PSIG (KPA) 325 (2241)
  • SWITCH OPENS ON Pressure Rise
  • TYPE High Cutout
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P100CP-1C Encapsulated Pressure Switches

P100CP-1C Encapsulated Pressure Switches

Item #: WBB476409

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant