x

Take 15% off your entire order!

Offer applied at checkout

P10BG-3C Low Pressure Control

P10BG-3C Low Pressure Control

Item #: WBB476263

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $139.95

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These pressure controls open or close electrical circuits from a change in operating air pressure. R to Y terminals make (cut-in) on pressure rise.

  • BRAND Johnson Controls
  • PSIG (KPA) RANGE 3 to 20 (21 to 138)
  • STAGES 1
  • SWITCH TYPE SPDT
  • PRESSURE CONNECTOR 1/8 in. Female NPSF
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

P70EA-10C Single Pole Low Pressure All Range Control

Item #: B476278

Not Yet Rated

Usually ships in 5 to 8 days

$108.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P10BG-3C Low Pressure Control

P10BG-3C Low Pressure Control

Item #: WBB476263

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant