x

Take 15% off your entire order!

Offer applied at checkout

P170MA-18C Single Pole Dual Pressure Control

P170MA-18C Single Pole Dual Pressure Control

Item #: WBB476312

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $246.95

Save $12.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

The P170 Series controls employ a set of SPST or SPDT contacts that are opened and closed from pressure actuated bellows. The load-carrying contacts provide direct control of an AC motor within the control's electrical rating. (See P70 electrical rating chart.)

  • BRAND Johnson Controls
  • CAPILLARY LENGTH FEET 3
  • OPEN SETTING PSIG (KPA) 40 (276)
  • PSIG (KPA) RANGE 7 to 150 (48 to 1034)
  • MAXIMUM AMBIENT TEMPERATURE F°(C°) 140
  • CLOSE SETTING PSIG (KPA) Lockout
  • SWITCH OPENS ON Fall
  • TYPE Auto Reset
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P170MA-18C Single Pole Dual Pressure Control

P170MA-18C Single Pole Dual Pressure Control

Item #: WBB476312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant