Hoffman P19RPP3UB Rack Panel,19", 3 RU, Steel/Black
Write a Review
|
Questions & Answers (0)
Product Description
Used to cover unused rack space in cabinets or open frame racks for a finished appearance. Can also be used for surface mounting small devices. Panels are flat with mounting slots spaced at 19-in. EIA standard spacing. Made of 12 gauge steel with RAL 9005 black polyester powder paint finish. Mounting hardware sold separately.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | P19RPP3UB |
| Rack Units | 3 |
| Material | Steel |
| Description | Rack Panel For 19-In. Racks |
| Color | Black |
| Brand | Hoffman |