x

Take 15% off your entire order!

Offer applied at checkout

P20EB-1C Air Conditioning / Pressure Cutout Control

P20EB-1C Air Conditioning / Pressure Cutout Control

Item #: WBB476318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The P20 Series are field replacement high and low pressure controls for non-corrosive refrigerants. They include a dust-tight contact unit with quick connect connectors, and a 36 in. or 42 in. capillary with 1/4 in. sweat section. The set point is screwdriver adjustable.

  • BRAND Johnson Controls
  • CAPILLARY LENGTH FEET 3
  • PSIG (KPA) RANGE 8 to 70 (55 to 483)
  • HEATER CIRCUIT VAC 120/240
  • TIME DELAY 120 sec.
  • PRESSURE CONNECTOR 1/4 in. Flare Nut
  • TYPE Manual Reset
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

P20DB-1C Air Conditioning / Pressure Cutout Control

Item #: B476317

Not Yet Rated

Usually ships in 5 to 8 days

$100.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P20EB-1C Air Conditioning / Pressure Cutout Control

P20EB-1C Air Conditioning / Pressure Cutout Control

Item #: WBB476318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant