Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fromm

Model # :WBB2314360

MPN #: P329.43.2522-KIT

Fromm P329 Battery Operated Strapping Tool Kit For 5/8"W Plastic Strapping

Product Description
  • High tension force up to 4000N/900 lbs.
  • Tension force and sealing time adjustable with simply knobs
  • Tool in both semi-automatic and automatic (single button) version available for efficient operation
  • Brushless motor for less maintenance and improved life time
  • Improved plates and guides – less effort to remove the tool from the strap
  • No tension rocker – easier to remove tool from small package surfaces
  • Motor temperature monitoring to protect motor from overheating
  • Cycle counter included (special reader required)
  • Battery well protected
  • Battery charge indicator included
  • Simple one-handed operation
  • Tool is fully covered for finger protection
  • Optional motor cooling fan available to reduce overheating risk (sold separately)

Specifications:
  • Strapping Qualities: polypropylene (PP) and polyester (PET) plain and embossed
  • Weight Including Battery:: 4.2 kg/9.3 lbs.


PRICE
$5,099.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-13/16 in
Width5-5/16 in
Height5-5/8 in
Weight9 lbs
Min Material Thickness0.025
Max Material Thickness0.041
Strap Width5/8 in

Product Details

TypeBattery Operated Strapping Tool
ColorBlack
Power SupplyBattery 18VDC / 4.0 Ah Li-Ion
Seal StrengthUp to 75%
SeriesP329
For Use WithPolypropylene, Polyester
IncludesTool, 2 Batteries & Charger
Manufacturers Part NumberP329.43.2522-KIT
DutyHeavy Duty
BrandFromm