Fromm Battery Powered Plastic Strapping Tool Kit For 1" Strap Width, 047-060 1575#, Black
Write a Review
|
Questions & Answers (0)
Product Description
Fromm P331 Battery Powered Strapping Tool Kit with 1 Tool, 2 Batteries, and 1 Charger. 1,575 Tension Capability for 1" wide x 0.050 PET Strapping
Fromm Packaging Systems warrants all its strapping tools and machine heads during a period of 12 months from the date sale. The warranty includes all deficiencies clearly resulting from poor manufacturing or faulty materials. Damage claims as a result of production shutdowns and claims for damage to persons and to property resulting from warranty deficiencies cannot be asserted by the customer. The warranty excludes: Wearing parts (tensioning wheels, cutters, punches, dies, notching knifes, grippers, batteries and motors), deficiencies resulting from improper installing, incorrect handling and maintaining the tool, deficiencies resulting from using the tool without or with defective security- and safety devices, disregard of directions in the operation manual, arbitrary modifications of the tool, deficient control of wearing parts, deficient repair works of the tool, use of consumable products not recommended by Fromm Packaging Systems.
Fromm Packaging Systems warrants all its strapping tools and machine heads during a period of 12 months from the date sale. The warranty includes all deficiencies clearly resulting from poor manufacturing or faulty materials. Damage claims as a result of production shutdowns and claims for damage to persons and to property resulting from warranty deficiencies cannot be asserted by the customer. The warranty excludes: Wearing parts (tensioning wheels, cutters, punches, dies, notching knifes, grippers, batteries and motors), deficiencies resulting from improper installing, incorrect handling and maintaining the tool, deficiencies resulting from using the tool without or with defective security- and safety devices, disregard of directions in the operation manual, arbitrary modifications of the tool, deficient control of wearing parts, deficient repair works of the tool, use of consumable products not recommended by Fromm Packaging Systems.
PRICE
$7,979.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight | 21 lbs |
| Handle Length | 4 in |
| Min Material Thickness | 0.047 |
| Max Material Thickness | 0.06 |
| Strap Width | 1 |
Product Details
| Assembly Required | No |
| Handle Material | Plastic |
| Type | Battery Tool |
| Color | Black |
| Power Supply | Battery 36VDC / 2.5, 4.0 Ah Li-Ion |
| Amperage | 4 A |
| Joint Type | Friction |
| For Use With | Polyester Strapping |
| Tool Type | Electric |
| Voltage | 36 |
| Grip Material | Plastic |
| Manufacturers Part Number | P331.43.0286-KIT |
| Duty | Heavy Duty |
| Brand | Fromm |
Warranty
| Warranty | 1 yr |