- Pneumatic steel strapping sealer
- The pneumatic sealer can be used easily with one hand only
- The safe upcut double notch joint is accomplished in one strike
- The seal safety mechanism prevents poor seal joints as a result of faulty operation of the tool by the user
- The tool can be supplied with the handle in a 90° angle to the strap (N-version) or with the handle parallel to the strap (P-version), the user may select the right tool for his application
Fromm Pneumatic Steel Strapping Sealer For 1-1/4" Strap Width, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,599.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Height | 10-7/16 in |
| Max Material Thickness | 0.035 |
| Strap Width | 1-1/4 |
Product Details
| Style | Single Hand |
| Type | Strapping Sealer |
| Color | Gray |
| Manufacturers Part Number | A461/32 13.4510 |
| Duty | Heavy |
| For Use With | Steel Strapping |
| Tool Type | Sealer |
| Brand | Fromm |