- Pneumatic pusher type combination steel strapping tool
- Very suitable for strapping of bars, bundles, pipes, coils and packages having a small surface
- If used for stationary operation the tool may be suspended on a spring loaded balancer using a suspension bracket
Fromm Pneumatic Push Type Combination Steel Strapping Tool For 3/4" Strap Width, Gray/Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,215.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/8 in |
| Height | 6-1/16 in |
| Max Material Thickness | 0.025 |
| Strap Width | 3/4 |
Product Details
| Type | Pneumatic Strapping Tool |
| Color | Gray/Black/Yellow |
| Manufacturers Part Number | A480/19 13.4112 |
| Duty | Heavy |
| For Use With | Steel Strapping |
| Tool Type | Pusher |
| Brand | Fromm |