x

Take 15% off your entire order!

Offer applied at checkout

P45NCA-29C Lube Oil Differential Pressure Control (With Built-In Time Delay Relay)

P45NCA-29C Lube Oil Differential Pressure Control (With Built-In Time Delay Relay)

Item #: WBB476141

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $285.95

Save $14.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

The P45 control provides dependable, low lube oil pressure protection for refrigeration compressors. The low-adjustable factory-set pressure setting provides operation to the compressor manufacturer's specification. A built-in time delay relay, compensated for ambient temperature, allows for pressure pick-up on start and avoids nuisance shutdowns on short duration pressure losses during the running cycle.

  • BRAND Johnson Controls
  • CAPILLARY LENGTH FEET 3
  • MAX OPERATING PRESSURE (PSI) 250 psig (1723 kPa)
  • MAXIMUM OVERPRESSURE PSIG (KPA) 325 (2241)
  • PSIG (KPA) RANGE 20 in. HG Vacuum to 100 (-68 to 690)
  • DIFFERENTIAL PSI (KPA) 2.2 ±1.5 (15.2 ±10.3)
  • SWITCH ACTION SPST
  • TIME DELAY 120 sec.
  • PRESSURE CONNECTOR 1/4 in. Flare Nut
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P45NCA-29C Lube Oil Differential Pressure Control (With Built-In Time Delay Relay)

P45NCA-29C Lube Oil Differential Pressure Control (With Built-In Time Delay Relay)

Item #: WBB476141

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant