x

Take 15% off your entire order!

Offer applied at checkout

P70AB-1C Single Pole Low Pressure All Range Control

P70AB-1C Single Pole Low Pressure All Range Control

Item #: WBB476037

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

P70AB-1C Single Pole Low Pressure All Range Control

This P70 Series of controls employs a set of switch contacts that are opened and closed by the movement of pressure actuated bellows. The load-carrying contacts provide direct control of AC motors within the control rating. Note the electrical rating chart for specific models. These controls are available with either close high-open low, open high-close low, or SPDT contact action.

  • BRAND Johnson Controls
  • MAXIMUM BELLOWS OVERRUN PRESSURE PSIG (KPA) 325 (2241)
  • PSIG (KPA) RANGE 20 in. to 100 (-68 to 690)
  • DIFFERENTIAL PSI (KPA) Min 7 (48) Max 50 (345)
  • SWITCH ACTION Close High - Open Low
  • PRESSURE CONNECTOR 1/4 in. Male Flared Connector
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

P70EA-10C Single Pole Low Pressure All Range Control

Item #: B476278

Not Yet Rated

Usually ships in 5 to 8 days

$108.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P70AB-1C Single Pole Low Pressure All Range Control

P70AB-1C Single Pole Low Pressure All Range Control

Item #: WBB476037

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant