x

Take 15% off your entire order!

Offer applied at checkout

P70DA-1C All Range Control for High Pressure Applications - Noncorrosive Refrig.

P70DA-1C All Range Control for High Pressure Applications - Noncorrosive Refrig.

Item #: WBB476256

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $137.95

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The P70 controls for high pressure applications are designed primarily for high pressure cut-out control, head pressure control, and condenser fan cycling control on commercial refrigeration and air conditioning applications. Controls are available in several pressure ranges and are compatible with most common refrigerants. They may also be used on other non-corrosive fluid applications. Ammonia compatible models are also available. Several different electrical ratings and switch configurations are available. The P72 models provide direct control of 208-240 volt single-phase motors up to 3 horsepower, and 208- 220 volt 3-phase motors up to 5 horsepower. It features an all-steel case and cover provides long lasting, rugged protection for internal components. Sight-Set calibrated pressure adjustment displays a visible pressure scale, fully adjustable through the range without removing the cover (on NEMA 1 enclosure models) Manual reset lockout option provides trip free lockout that cannot be overridden or reset until pressure returns to specified level. Variety of available pressure connection styles allows greater flexibility when mounting control and adapting pressure connections to field application requirements.

  • BRAND Johnson Controls
  • MAX OPERATING PRESSURE (PSI) 525 psig (3620 kPa)
  • PSIG (KPA) RANGE 50 to 500 (345 to 3448)
  • DIFFERENTIAL PSI (KPA) Minimum 60 (414); Maximum 150 (1034)
  • SWITCH ACTION SPST - Open High
  • PRESSURE CONNECTOR 1/4 in. Male Flare Connector
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

P70CA-3C All Range Control for High Pressure Applications - Noncorrosive Refrig.

Item #: B476135

Not Yet Rated

Usually ships in 5 to 8 days

$137.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P70DA-1C All Range Control for High Pressure Applications - Noncorrosive Refrig.

P70DA-1C All Range Control for High Pressure Applications - Noncorrosive Refrig.

Item #: WBB476256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant