Contents:
Pac-Kit® #50 ANSI Plus Weatherproof Plastic First Aid Kit
Write a Review
|
Questions & Answers (0)
Product Description
Contains all required items from ANSI Z308.1-2009 plus Eyewash and additional items from the ANSI. Size: 9-1/2"x9-1/2"x2-3/4". Contains 195 Pieces.
Contents:
Contents:
PRICE
$62.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 9-1/2 in |
| Height | 2-3/4 in |
Product Details
| Type | Weatherproof First Aid Kit |
| Number of Pieces | 207 |
| Style | Weatherproof |
| Description | Plus Weatherproof First Aid Kit |
| Person Count | 50 |
| Package Quantity | 3 |
| Manufacturers Part Number | 6490 |
| Case Material | Plastic |
| Compatible Part/Model Number | B592071 |
| Brand | Pac-Kit |
Compliance & Certifications
| Certifications | ANSI Z308.1-2009 / OSHA Compliant |