Pac Strapping® Tool/Steel Sealer For 3/8" Up To 0.020
Write a Review
|
Questions & Answers (0)
Product Description
Steel constructed, this double down notch crimper tool allows a strap width of 3/8". This regular duty crimper is ideal for crimping steel up to a maximum thickness of 0.020".
PRICE
$76.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.02 |
| Strap Width | 3/8 |
Product Details
| Manufacturers Part Number | A380 |
| Duty | Regular Duty |
| For Use With | Steel Strapping |
| Tool Type | Double Notch |
| Brand | Pac Strapping |