Encore Packaging Heavy Duty Side Action Double Notch Sealer For 3/4" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
This robust steel sealer features a classic durable design and provides superior sealing strength. Double-Notch, Down-Cut.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | .020-.035 |
| Strap Width | 3/4 |
Product Details
| Style | Side Action |
| Type | Sealer |
| Color | Black |
| Manufacturers Part Number | EP-1870-34 |
| Duty | Heavy Duty |
| For Use With | Steel |
| Tool Type | Double Notch |
| Brand | Encore Packaging |