Pac Strapping® Tools/Steel 5/8" Up Notch Sealer For Steel
Write a Review
|
Questions & Answers (0)
Product Description
Steel constructed, this single up notch crimper tool allows a strap width of 5/8". This regular duty crimper is ideal for crimping steel up to a maximum thickness of 0.023".
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.023 |
| Strap Width | 5/8 |
Product Details
| Manufacturers Part Number | S580SN |
| Duty | Regular Duty |
| For Use With | Steel Strapping |
| Tool Type | Single Notch |
| Brand | Pac Strapping |