- Heavy duty front action sealer
- Double notch, down-cut use with open seals
- Strap width is 1/2"
- For strap gauges from .023 - .031
Encore Packaging Heavy Duty Double Notch Sealer for 1/2" Strap Width, 19-3/4"L x 4"W x 1-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 4 in |
| Height | 1-3/4 in |
| Max Material Thickness | 0.031 |
| Strap Width | 1/2 in |
Product Details
| Type | Sealer |
| Color | Black |
| For Use With | Steel |
| Tool Type | Double Notch |
| Style | Front Action |
| Manufacturers Part Number | EP-1850-12 |
| Duty | Heavy Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |