Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hazardous Materials Packaging

44 Results
Hazardous Material Boxes

Hazardous Material Boxes

CompareImageTypeCan SizeLengthWidthHeightPackage QuantityModel #Price
Global Industrial Haz Mat Boxes For Four 1 Qt. Paint Cans, 10-1/4"Lx10-1/4"Wx6-3/16"H, Kraft - Pkg Qty 25
Paint Can Boxes
1 Qt.
10-1/4 in
10-1/4 in
6-3/16 in
25
WBB3172243as low as

$8.20 ea.

Save $0.70 (8%)
Global Industrial Haz Mat Boxes For Two 1 Gallon Containers, 14-1/8"Lx6-7/8"Wx7-7/8"H, Kraft - Pkg Qty 20
Container Boxes
1 Gal.
14-1/8 in
6-7/8 in
7-7/8 in
20
WBB3172197as low as

$7.00 ea.

Save $0.60 (8%)
Global Industrial Haz Mat Boxes For Two 1 Gallon Paint Cans, 17"Lx8-1/2"Wx9-5/16"H, Kraft - Pkg Qty 25
Paint Can Boxes
1 Gal.
17 in
8-1/2 in
9-5/16 in
25
WBB3172244as low as

$7.80 ea.

Save $0.60 (7%)
Global Industrial™ Haz Mat Boxes Four 1 Gal. Plastic Jugs 12-1/4"L x 12-1/4"W x 12-3/4"H - Pkg Qty 20
Jug Boxes
1 Gal.
12-1/4 in
12-1/4 in
12-3/4 in
20
WBB1645903as low as

$12.50 ea.

Save $1.00 (7%)
Global Industrial F-Style Haz Mat Boxes For Two 1 Gal Container, 9"Lx6-11/16"Wx10-1/4"H, Kraft - Pkg Qty 20
Container Boxes
1 Gal.
9 in
6-11/16 in
10-1/4 in
20
WBB3172220as low as

$9.30 ea.

Save $0.95 (9%)
Global Industrial F-Style Haz Mat Boxes For Four 1 Gal Cans, 16-3/8"Lx11-3/8"Wx12-3/8"H, Kraft - Pkg Qty 10
F-Style Can Boxes
1 Gal.
16-3/8 in
11-3/8 in
12-3/8 in
10
WBB3172241as low as

$17.50 ea.

Save $1.25 (7%)
Global Industrial Haz Mat Boxes For Four 1 Gallon Paint Cans, 17"L x 17"W x 9-5/16"H, Kraft - Pkg Qty 10
Paint Can Boxes
1 Gal.
17 in
17 in
9-5/16 in
10
WBB3172199as low as

$12.75 ea.

Save $1.00 (7%)
Global Industrial F-Style Haz Mat Boxes For 1 Gal. Container, 6-3/4"Lx4-5/16"Wx10-3/8"H, Kraft, 20Pk - Pkg Qty 20
Container Boxes
1 Gal.
6-3/4 in
4-5/16 in
10-3/8 in
20
WBB3172219as low as

$7.00 ea.

Save $0.60 (8%)
Global Industrial Haz Mat Boxes For 1 Gallon Plastic Jug, 6"L x 6"W x 12-3/4"H, Kraft - Pkg Qty 20
Jug Boxes
1 Gal.
6 in
6 in
12-3/4 in
20
WBB3172268as low as

$7.60 ea.

Save $0.70 (8%)
Global Industrial™ Haz Mat Boxes 1 Gal. F Style Paint Can 8-3/16L x 5-11/16W x 12-3/8H - Pkg Qty 20
F-Style Can Boxes
1 Gal.
8-3/16 in
5-11/16 in
12-3/8 in
20
WBB1645909as low as

$7.50 ea.

Save $1.00 (12%)
Showing 1-10 of 23 results
Hazardous Material Cans and Jugs

Hazardous Material Cans and Jugs

Hazardous Materials Boxes & Foam Shipper Kits

Hazardous Materials Boxes & Foam Shipper Kits

Hazardous Material Foam Inserts & Locking Rings

Hazardous Material Foam Inserts & Locking Rings