Global Industrial
Model # :WB244282
Global Industrial Carton Box Sizer w/ Blade Guard
|
Questions & Answers (0)
Product Description
This box sizer allows you to customize your carton size by scoring the inside wall for cutting accuracy. The printed ruler ensures measuring accuracy for precision cuts every time. The steel construction is both rigid and durable providing years of reliable service. Includes blade guard for user safety. It has a maximum cut off is 12". The color finish is gray. The dimensions are 13"L x 1-3/4"W x 3/4"D. This product has a limited warranty of 1 year.
PROMOTIONAL PRICE
$11.39was $15.75
Save $4.36 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 1-3/4 in |
| Depth | 3/4 in |
| Weight | 0.8 lbs |
Product Details
| Assembly Required | No |
| Type | Box Size Ruler |
| Color | Gray |
| For Use With | Corrugated Cardboard Boxes |
| Material | Steel |
| Description | Carton Box Sizer with Blade Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 244282 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |